SMC KQ2L07-00A MALE FITTING I 1/4 TUBE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2L07-00A
Rubix:118A8780
Manufacturer :KQ2L07-00A
EAN:3618036057782

Technical specifications
| Connection 1 | plug-in (one-touch) for ø1/4' tube |
|---|---|
| Material | body: pbt / pp (depending on version). other main parts: c3604 brass (depending on version), 304 stainless steel chuck/guide, pom release button, nbr seals/o-rings. |
Documents
Product details : SMC KQ2L07-00A MALE FITTING I 1/4 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 1/4
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 1/4
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Connection 1 | plug-in (one-touch) for ø1/4' tube |
| Material | body: pbt / pp (depending on version). other main parts: c3604 brass (depending on version), 304 stainless steel chuck/guide, pom release button, nbr seals/o-rings. |
| Length | 16.5 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | plug-in (one-touch) for ø1/4' tube |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air, water |
| Metric exterior tube diameter | 6.35 mm |
| Metric exterior tube diameter 2 | 6.35 mm |
Show UNSPSC/ECL@SS
£ 55.40 excl. VAT
/ 10 pieces
£ 66.48 incl. VAT
- Delivery usually within ( 4 ) days