MECALINE STRAIGHT FITTING 12 853158

UNION STRAIGHT FITTINGS

See technical informationSee documents

References

Mecaline:853158
Rubix:208A5308
EAN:3660338093326
STRAIGHT FITTING Exterior tube diameter mm 12

Technical specifications

Connection 112
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE STRAIGHT FITTING 12 853158


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 112
Materialpolymer body
Length48.6 mm
Min. temperature-20 °C
Connection 212
Max. temperature80 °C
Service pressure10 bar
Type of fluidair, vacuum
Metric exterior tube diameter12 mm
Metric exterior tube diameter 212 mm
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
  • In stock: Next day delivery