Multi-Connector with One-Touch Fitting
Material | ADC12, White Half-Polished Finish |
---|---|
Connection 1 | 4 mm |
Material | ADC12, White Half-Polished Finish |
---|---|
Connection 1 | 4 mm |
Profile | DMK |
Connection 2 | 4 |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days