FESTO 186156 PUSH-IN L-FITTING QSLV-G1/2-12-I
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLV-G1/2-12-I
Rubix:118A0957
Manufacturer :186156
EAN:4052568039608

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186156 PUSH-IN L-FITTING QSLV-G1/2-12-I
Push-in L-fitting QSLV-G1/2-12-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x40 mm |
|---|---|
| Logistic Weight | 75 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
- Delivery usually within ( 2 ) days