NORGREN 100291200 PFIT 12MM BULKHEAD CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100291200
Rubix:115A4435
Manufacturer :100291200

Documents
Product details : NORGREN 100291200 PFIT 12MM BULKHEAD CONNECTOR
Bulkhead Connection 12 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 12 mm |
| Profile | bulkhead feed-through (straight) |
| Connection 2 | tube ø 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
