Multi-Connector
Connection 1 | 6 mm |
---|---|
Material | pom (plug case, socket case);spcc plated (plate, bracket);pbt, c3604bd (body);304 stainless steel (chuck);304 stainless steel, pom (guide);pom (collet, release button);nbr (seal);swrm (clamp bolt, screw for bracket, cross-recessed head machine screw);304 stainless steel (type e snap ring) |
Connection 1 | 6 mm |
---|---|
Material | pom (plug case, socket case);spcc plated (plate, bracket);pbt, c3604bd (body);304 stainless steel (chuck);304 stainless steel, pom (guide);pom (collet, release button);nbr (seal);swrm (clamp bolt, screw for bracket, cross-recessed head machine screw);304 stainless steel (type e snap ring) |
Profile | kdm |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days