Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
NORGREN 238210038 COUPLING G3/8 MALE
NORGREN 238210038 COUPLING G3/8 MALE
Quick Release Coupling
References
norgren:
238210038
rubix:
204A2452
Technical specifications
Connection 1
G 3/8
Material
Nickel-Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 238210038 COUPLING G3/8 MALE
Strengths
•Normal size:7.2 mm
High flow, low pressure drop
Single handed operation
Technical specifications
Attributes
Connection 1
G 3/8
Material
Nickel-Plated Brass
Max. temperature
100
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.60
excl. VAT
/
Each
£
13.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3175 08 21
AVENTICS 1823376025
TST 1/2 FEM CPLR17 SER TS017DG21
FESTO 531637 COUPLING SOCKET KD4-3/8-I
PCL XF COUPLING FEMALE RP3/8 INCH AC71EF
SMC KK6S-04MS FITTING
SMC VHS40PW-180AS BRACKET ASSEMBLY
LEGRIS 6693 25 21 WALL BRACKET 25MM BALL VALVE 45DEG 1/2IN BSPP
SMC KK4P-12L MALE CONN ONE TOUCH 12MM ELBOW
MECALINE EURO PROFILE PLUG FOR HOSE ID 10 880699
CAMOZZI QRC-SOCKET-BULKHEAD TUBE-8/6 TUBE 5055 8/6
SMC KKA6P-06F S/S COUPLING
SMC KK6S-12H FITTING
SMC KK130P-01MS S COUPLER
RECTUS COUPLING 1700KEIW26SPN