Quick Coupling Bulkhead Connector
Connection 1 | g 1/4 |
---|---|
Material | nickel-plated brass;nbr (seal) |
Connection 1 | g 1/4 |
---|---|
Material | nickel-plated brass;nbr (seal) |
Profile | 5000 |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Usually arrives within 14 working days