CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM10 863108
Multi-cut - tool multi-functions - solid carbide - 90° - hdmx
See technical informationSee documentsReferences
GISS Cutline:863108
Rubix:863108
EAN:3660338177255


Technical specifications
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Documents
Product details : CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM10 863108
Technical operations. Offers extreme durability and uniform wear for general maintenance applications. Ideal for sanding profiled surfaces and round steel parts. J-weight cloth backing. Aluminum oxide abrasive. Dimensions: 38 mm x 25 m.
Multifunction tool VHM 90 degree HDMX D.10,0 mm
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 2 |
| Length of cut | 18 mm |
| Total length | 70 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | hdmx |
| Angle of helix | 90 ° |
| Machining material | steel, stainless steel, hard metals, aluminum, copper, bronze, brass |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 75.48 excl. VAT
/ Each
£ 90.58 incl. VAT
- Usually arrives within 14 working days