CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 12 863099
Multi-cut - tool multi-functions - solid carbide - 90°
See technical informationSee documentsReferences
GISS Cutline:863099
Rubix:863099
EAN:3660338177170


Technical specifications
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
Documents
Product details : CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 12 863099
Multi-cut - tool multi-functions - solid carbide - 90°
Multifunction tool VHM 90° 12mm
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 12 mm |
| Number of teeth | 2 |
| Length of cut | 20 mm |
| Total length | 70 mm |
| Cutting material | carbide |
| Machining material | steel, aluminum, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 65.54 excl. VAT
/ Each
£ 78.65 incl. VAT
- Usually arrives within 14 working days