References
Festo:SBN-40
Rubix:117A2720
Manufacturer :539925
EAN:4052568050092

Documents
Product details : FESTO 539925 SWIVEL MOUNTING SBN-40
Swivel Mounting SBN-40 Suitable for DSNU/ESNU round cylinder, Mounting to bearing cap or end cap is permissible Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=465 g, Material information, securing ring=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x55x90 mm |
|---|---|
| Logistic Weight | 457,5 g |
| Type | swivel mounting |
Show UNSPSC/ECL@SS
£ 22.54 excl. VAT
/ Each
£ 27.05 incl. VAT
- Delivery usually within ( 2 ) days