GATES 9800-00752 4430V1250


Multi-Speed Belt

References
gates:4430V1250
rubix:269A7678
manufacturer :9800-00752
ean:5412571180107
brand logo
brand logo
Technical specifications
Interior length3202.94 mm
See all Specifications

Product details : GATES 9800-00752 4430V1250


Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.

Strengths

•Molded notches reduce belt bending stress around small diameter pulleys, reducing the heat generated by rapid flexing and preventing premature belt failure.
Uniform composition and thickness of the undercord ensure smooth and silent running with minimal vibration at high speeds.
Gates Multi-Speed belts self-adjust to the pulley groove, providing a wide range of speeds and speed ratios.
In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request.

Technical specifications


Attributes
Interior length3202.94 mm
Upper width71 mm
Show UNSPSC/ECL@SS
£ 572.90 excl. VAT
/ Each
£ 687.48 incl. VAT
  • Usually arrives within 14 working days