References
Gates:W25 900 MULTISPEED ISO
Rubix:103A4397
Manufacturer :980210029
EAN:5412571181722

Product details : GATES 980210029 MULTI-SPEED V-BELT W25-900
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | w25 |
|---|---|
| Interior length | 862 mm |
| Height | 8 mm |
| Upper width | 26 mm |
Show UNSPSC/ECL@SS
£ 73.71 excl. VAT
/ Each
£ 88.45 incl. VAT
- Usually arrives within 14 working days
