References
Gates:W40 1250 MULTISPEED ISO
Rubix:103A4395
Manufacturer :980210044
EAN:5412571181876

Product details : GATES 980210044 MULTI-SPEED V-BELT W40-1250
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | w40 |
|---|---|
| Interior length | 1190 mm |
| Height | 13 mm |
| Upper width | 42 mm |
Show UNSPSC/ECL@SS
£ 136.88 excl. VAT
/ Each
£ 164.26 incl. VAT
- Usually arrives within 14 working days
