GATES VARIABLE SPEED BELT 37X10 1400 MULTISPEED


Multi-speed

References
gates:37X10 1400 MULTISPEED GATES
rubix:186A2482
manufacturer :9802-10110
ean:5412571182491
brand logo
brand logo
Technical specifications
Profile37X10

Product details : GATES VARIABLE SPEED BELT 37X10 1400 MULTISPEED


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.

Strengths

• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.

Technical specifications


Attributes
Profile37X10
Show UNSPSC/ECL@SS
£ 121.52 excl. VAT
/ Each
£ 145.82 incl. VAT
  • Usually arrives within 14 working days