GATES W40 1400 MULTISPEED ISO W40/1400 BELT


Multi-speed

References
gates:W40 1400 MULTISPEED ISO
rubix:224A2747
manufacturer :9802-10045
ean:5412571181883
brand logo
brand logo
Technical specifications
ProfileW40

Product details : GATES W40 1400 MULTISPEED ISO W40/1400 BELT


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.

Strengths

• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.

Technical specifications


Attributes
ProfileW40
Show UNSPSC/ECL@SS
£ 143.87 excl. VAT
/ Each
£ 172.64 incl. VAT
  • Usually arrives within 14 working days