References
Gates:37X10 1320 MULTISPEED GATES
Rubix:103A4144
Manufacturer :980210109
EAN:5412571182484

Product details : GATES 980210109 MULTI-SPEED V-BELT 37X10-1320
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | 37x10 |
|---|---|
| Interior length | 1320 mm |
| Height | 10 mm |
| Upper width | 37 mm |
Show UNSPSC/ECL@SS
£ 123.25 excl. VAT
/ Each
£ 147.90 incl. VAT
- Usually arrives within 14 working days
