GATES VARIABLE SPEED BELT 28X9 1250 MULTISPEED


Multi-speed

References
gates:28X9 1250 MULTISPEED GATES
rubix:103A4618
manufacturer :9802-10097
ean:5412571182361
brand logo
brand logo
Technical specifications
Profile28X9

Product details : GATES VARIABLE SPEED BELT 28X9 1250 MULTISPEED


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.

Strengths

• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.

Technical specifications


Attributes
Profile28X9
Show UNSPSC/ECL@SS
£ 85.71 excl. VAT
/ Each
£ 102.85 incl. VAT
  • Usually arrives within 14 working days