References
Gates:28X9 1320 MULTISPEED GATES
Rubix:103A4622
Manufacturer :980210011
EAN:5412571181548

Product details : GATES 980210011 MULTI-SPEED V-BELT 28X9-1320
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | 28x9 |
|---|---|
| Interior length | 1320 mm |
| Height | 9 mm |
| Upper width | 28 mm |
Show UNSPSC/ECL@SS
£ 94.26 excl. VAT
/ Each
£ 113.11 incl. VAT
- Usually arrives within 14 working days
