GATES 980210104 MULTI-SPEED V-BELT 37X10-950

Multi-speed

See technical informationSee documents

References

Gates:37X10 950 MULTISPEED GATES
Rubix:103A4392
Manufacturer :980210104
EAN:5412571182439
brand logo

Technical specifications

Profile37x10
Interior length950 mm

Documents

Product details : GATES 980210104 MULTI-SPEED V-BELT 37X10-950


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.

Strengths

• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.

Technical specifications


Attributes
Profile37x10
Interior length950 mm
£ 94.58 excl. VAT
/ Each
£ 113.50 incl. VAT
  • Usually arrives within 14 working days