LEWDEN PM32/2000FPB CONN 32A 3P 110V IP44 4H MULTIMAX (L)163 MM
Multimax
See technical informationSee documentsReferences
Lewden Metal Products:PM32/2000FPB
Rubix:234A8087
Documents
Product details : LEWDEN PM32/2000FPB CONN 32A 3P 110V IP44 4H MULTIMAX (L)163 MM
Conn 32A 3P 110V Ip44 4H Multimax (L)163 mm
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 23.43 excl. VAT
/ Each
£ 28.12 incl. VAT
- Delivery usually within ( 3 ) days

