GEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62009H
Rubix:234A8148
EAN:8011564798168
Documents
Product details : GEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)
Presa Mob.HP Ip44 3P+N+T 16A 400V 6H (L)144 mm x (Dia)63 mm x (W)66 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Delivery usually within ( 3 ) days

