GEWISS GW62493 32A 3P+N+E 380V 90S.S.OUT.IP44 50/60HZ (L)170 MM X (W)1
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62493
Rubix:234A8157
Documents
Product details : GEWISS GW62493 32A 3P+N+E 380V 90S.S.OUT.IP44 50/60HZ (L)170 MM X (W)1
32A 3P+N+E 380V 90°S.S.Out.IP44 50/60HZ (L)170 mm x (W)105 mm x (D)115 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 25.04 excl. VAT
/ Each
£ 30.05 incl. VAT
- Delivery usually within ( 3 ) days

