FESTO 153228 MULTIPLE DISTRIBUTOR QSLV3-3/8-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-3/8-10
Rubix:117A8342
Manufacturer :153228
EAN:4052568033118

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153228 MULTIPLE DISTRIBUTOR QSLV3-3/8-10
Multiple Distributor QSLV3-3/8-10 3-fold, 360° orientable. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 103 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- Delivery usually within ( 2 ) days