FESTO 153233 MULTIPLE DISTRIBUTOR QSLV4-1/4-6


Multiple Distributor

References
festo:QSLV4-1/4-6
rubix:124A7164
manufacturer :153233
ean:4052568033156
QSLV4-1/4-6 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153233 MULTIPLE DISTRIBUTOR QSLV4-1/4-6


Multiple Distributor QSLV4-1/4-6 4-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x40x40 mm
Logistic Weight41,2 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
  • Delivery usually within ( 6 ) days