SMC KQ2E10-G03N ONE-TOUCH FITTING


Bulkhead Connector - KQ2E

References
smc:KQ2E10-G03N
rubix:393A7327
manufacturer :KQ2E10-G03N
brand logo
brand logo
Technical specifications
Materialc3604, pbt
Connection 110 mm
See all Specifications

Product details : SMC KQ2E10-G03N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material Applicable tubing from Ø 2 to Ø 16 Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2 Operating pressure range: -100 kPa to 1 MPa Fluid temperature: -5 to 60 °C, water: 0 to 40 °C With sealant.

Strengths

Bulkhead connector. Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2. Applicable Port Size: 1/8, 1/4, 3/8, 1/2.

Technical specifications


Attributes
Materialc3604, pbt
Connection 110 mm
Profilekq2
Connection 2g 3/8 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • Usually arrives within 14 working days