FESTO 153291 PUSH-IN FITTING, SELF-SEALING QSMK-M5-4
Push-in fitting, self-sealing
See technical informationSee documentsReferences
Festo:QSK-M5-4
Rubix:124A7785
Manufacturer :153291
EAN:4052568033606

Documents
Product details : FESTO 153291 PUSH-IN FITTING, SELF-SEALING QSMK-M5-4
Push-in fitting, self-sealing QSK-M5-4 male thread with external Hexagon. Size=Standard, Nominal size=1,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x9x15 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | qsk |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- Delivery usually within ( 2 ) days