FESTO 153234 MULTIPLE DISTRIBUTOR QSLV4-1/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-1/8-8
Rubix:124A7775
Manufacturer :153234
EAN:4052568033163

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153234 MULTIPLE DISTRIBUTOR QSLV4-1/8-8
Multiple Distributor QSLV4-1/8-8 4-fold, 360° orientable. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 54,73 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Delivery usually within ( 2 ) days