References
Festo:QST-3/8-6
Rubix:115A5380
Manufacturer :190670
EAN:4052568043025

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 190670 PUSH-IN T-FITTING QST-3/8-6
Push-in T-fitting QST-3/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 43.50 excl. VAT
/ 10 pieces
£ 52.20 incl. VAT
- Delivery usually within ( 2 ) days