References
Festo:QS-6H-4-100
Rubix:124A9724
Manufacturer :130695
EAN:4052568024161

Documents
Product details : FESTO 130695 PUSH-IN CONNECTOR QS-6H-4-100
Push-in connector QS-6H-4-100 with push-in sleeve. Size=Standard, Nominal size=2,5 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 3,31 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qs |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 100 pieces
£ 235.20 incl. VAT
- Delivery usually within ( 2 ) days