FESTO 153245 MULTIPLE DISTRIBUTOR QSLV6-1/4-8


Multiple Distributor

References
festo:QSLV6-1/4-8
rubix:125A0343
manufacturer :153245
ean:4052568033262
QSLV6-1/4-8 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153245 MULTIPLE DISTRIBUTOR QSLV6-1/4-8


Multiple Distributor QSLV6-1/4-8 6-fold, 360° orientable. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight74,74 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ Each
£ 24.06 incl. VAT
  • Delivery usually within ( 11 ) days