FESTO 186277 PUSH-IN FITTING, ROTATABLE QSR-G1/8-6
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSR-G1/8-6
Rubix:116A1781
Manufacturer :186277
EAN:4052568040758

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186277 PUSH-IN FITTING, ROTATABLE QSR-G1/8-6
Push-in fitting, rotatable QSR-G1/8-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=3,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 17,72 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 19.69 excl. VAT
/ Each
£ 23.63 incl. VAT
- Delivery usually within ( 2 ) days