References
IMI Norgren:100600800
Rubix:45013441
Manufacturer :100600800

Documents
Product details : NORGREN 100600800 PFIT 8MM TEE CONNECTOR
T-Connection 8 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 8 mm |
| Profile | pneufit 10 |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.76 excl. VAT
/ Each
£ 9.31 incl. VAT
- In stock: Next day delivery
