PERMA CLASSIC SF10 100096


Multipurpose grease

References
perma:100096
rubix:128A9310
ean:4061201000837
brand logo
brand logo
Technical specifications
Usesingle point lubrication
Min. Operation temperature0 °C
Compositionpao / aluminium complex soap
See all Specifications

Product details : PERMA CLASSIC SF10 100096


Perma Classic can be used in all application areas with ambient temperatures from 0 to + 40 °C. Depending on the conditions of use, a lubricant volume of 120 cm³ is dispensed in 1, 3, 6 or 12 months. The reliable operation is based on an electrochemical reaction. The activation screw is screwed into the lubrication system and the eyelet is torn off. The included gas generator generates a pressure of max. 4 bar that moves the piston forward and transports lubricant to the lubrication point.

Strengths

-Safe against tampering, easy to use-low-cost, permanent lubrication-change is quick and easy without any special tool-robust housing for use in harsh environments-safe and permanent lubrication in explosion zones-increased safety at work, since danger areas have to be visited less frequently for maintenance- underground use possible

Applications

Perma Classic is used for single point lubrication on roller and sliding bearings, sliding guides, open gears, racks, spindles, shaft seals, chains etc. at ambient temperatures from 0 to + 40 °C. The classic fields of application are mining, the steel and automotive industry as well as mechanical engineering.

Technical specifications


Attributes
Logistic Weight250 g
Usesingle point lubrication
Min. Operation temperature0 °C
Compositionpao / aluminium complex soap
Max.Operation temperature40 °C
Operating timeadjustable
70 mm
99 mm
Show UNSPSC/ECL@SS
£ 29.39 excl. VAT
/ Each
£ 35.27 incl. VAT
  • Usually arrives within 14 working days