PERMA FLEX60SF03 107227


Multipurpose grease

References
perma:107227
rubix:123A0391
ean:4061201058548
brand logo
brand logo
Technical specifications
UseSingle point lubrication
Min. Operation temperature-20 °C
CompositionEster + PFPE / Polyurea + PTFE
See all Specifications

Product details : PERMA FLEX60SF03 107227


perma FLEX is a compact, immediately operational lubrication system that is delivered as a complete unit. It can be used in a wide range of applications between -20 °C and +60 °C. The feed period of 1 to 12 months is freely selectable. The required pressure is established via an electronically controlled chemical reaction. The lubrication point is continuously supplied with fresh lubricant over the chosen feed-amount. perma FLEX is available in the sizes 60 cm³ and 125 cm³.

Strengths

- System is delivered completely assembled and is ready for use immediately - Easy adjustment and activation using the rotary switch - Adjustable feed period of 1-12 in monthly increments - Flexible use in different temperature ranges - Year-round outdoor use possible - Safe and permanent lubrication in explosion zones - application in environments with high humidity or strong dust development - Increased safety at work

Applications

perma FLEX is suitable for single point lubrication in a wide range of application areas. It meets the requirements of IP 68 (ingress of water/contaminants) and performs reliably in particularly dusty and humid ambient conditions. It is also possible to use at different temperatures - even outdoors. If necessary, the feed can be interrupted. The feed period can also be changed after activation.

Technical specifications


Attributes
Logistic Weight140 g
UseSingle point lubrication
Min. Operation temperature-20 °C
CompositionEster + PFPE / Polyurea + PTFE
Max.Operation temperature60 °C
Operating timeAdjustable
58 mm
86,5 mm
Show UNSPSC/ECL@SS
£ 42.46 excl. VAT
/ Each
£ 50.95 incl. VAT
  • Usually arrives within 14 working days