REDASHE REFILLABLE BEARING LUBRICATORS MEDIUM SPRING LMCGL100-01 100ML
MCGL100-01 Refillable Bearing Lubricator
See technical informationSee documentsReferences
Redashe:LMCGL100-01
Rubix:2583858

Documents
Product details : REDASHE REFILLABLE BEARING LUBRICATORS MEDIUM SPRING LMCGL100-01 100ML
The refillable automatic bearing lubricators are high quality, mechanical, chemical and thermal resistant. Designed to provide constant lubrication to bearings, bushings, joints, articulated joints or wherever constant greasing is required. The lubricators are supplied with a setting dial which allows you to set the dispensing rate of the grease.
Strengths
Manufactured from transparent Lexan
Setting dial (1, 3, 6 and 12 months) supply duration
Supplied with medium tension spring with optional light and strong tension springs available for varying applications
Operating temperatures -30°C to +132°C
Suitable for use with all types of grease NLGI 0-1-2-3-4
Outlet thread M10 with 1/8" BSP adaptor
Setting dial (1, 3, 6 and 12 months) supply duration
Supplied with medium tension spring with optional light and strong tension springs available for varying applications
Operating temperatures -30°C to +132°C
Suitable for use with all types of grease NLGI 0-1-2-3-4
Outlet thread M10 with 1/8" BSP adaptor
Technical specifications
Attributes
| Volume | 100 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 132 °C |
Show UNSPSC/ECL@SS
£ 101.28 excl. VAT
/ Each
£ 121.54 incl. VAT
- Usually arrives within 14 working days
