Multipurpose grease
Use | Lubricant |
---|---|
Min. Operation temperature | -10 °C |
Composition | Ester + PFPE |
Logistic Weight | 360 g |
---|---|
Use | Lubricant |
Min. Operation temperature | -10 °C |
Composition | Ester + PFPE |
Max.Operation temperature | 60 °C |
67 mm | |
157 mm |
Usually arrives within 14 working days