GISS 735601 AUTOMATIC LUBRICATOR 6 MOIS


Automatic greaser

References
spartex:735601
rubix:217A3707
ean:3660338017322
Automatic Lubricator 6 MOIS
brand logo
Technical specifications
Capacity120 ml
UsePropellant operation 
Min. Operation temperature-30 °C
See all Specifications

Product details : GISS 735601 AUTOMATIC LUBRICATOR 6 MOIS


Universal Grease EP, Grade NLGI 2. (DIN 51502 : KP2K-30) .
Propeller gas operation (without battery) .
Allows regular and continuous lubrication. .
Contents: 120 cm³ .
Operating temperature: - 30°C to + 120°C .
Male Thread: 1/4 gas BSPP-Outside diameter: 70 mm .
Height: 110 mm

Technical specifications


Attributes
Capacity120 ml
UsePropellant operation 
Min. Operation temperature-30 °C
CompositionUniversal EP grease, grade NLGI 2 (DIN 51502: KP2K-30)
Max.Operation temperature120 °C
Operating time6 months
Show UNSPSC/ECL@SS
£ 22.15 excl. VAT
/ Each
£ 26.58 incl. VAT
  • In stock: Next day delivery