References
SMC:MXQA-CT8
Rubix:393A9945

Technical specifications
| Type | retraction stroke end (metal stopper with bumper) |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC MXQA-CT8 STROKE ADJUSTER
MXQ-Z(CT), Accessory, Stroke Adjuster, Metal Stopper with Bumper, Retraction stroke end
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Type | retraction stroke end (metal stopper with bumper) |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 30 mm |
| Design size | 8 |
| Series | mxq |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
- Usually arrives within 14 working days