MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled
Type | air slide table |
---|---|
Cylinder diameter | 20 mm |
Type | air slide table |
---|---|
Cylinder diameter | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 200 mm |
Fixation centre-to-centre distance | 219 mm |
Design size | 20 |
Usually arrives within 14 working days