References
Festo:EPCC-BS-45-50-3P-A
Rubix:391A1822
Manufacturer :5428859
EAN:4052568452605

Technical specifications
| Type | electr. cylinder epcc -bs-45-50-3p-a a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 5428859 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-45-50-3P-A 5428859
Technical specifications
Attributes
| Type | electr. cylinder epcc -bs-45-50-3p-a a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 352.66 excl. VAT
/ Each
£ 423.19 incl. VAT
- Delivery usually within ( 2 ) days