SMC MY1H16-200 MECHANICALLY COUPLED RODLESS CYLINDER
MY1H, Mechanical Joint Rodless Cylinder, High Precision Guide w/o Stroke Adjustment
See technical informationSee documentsReferences
SMC:MY1H16-200
Rubix:393A5870
Manufacturer :MY1H16-200
Documents
Product details : SMC MY1H16-200 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
Strengths
w/o Stroke Adjustment Unit
Mechanical joint rodless cylinder with high precision guide
Bore sizes: 16, 20 (mm)
Strokes from 50mm through 1000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 832.15 excl. VAT
/ Each
£ 998.58 incl. VAT
- Usually arrives within 14 working days
