FESTO 15635 BARBED HOSE FITTING N-1/2-P-9-MS


N-P Barbed Fitting

References
festo:N-1/2-P-9-MS
rubix:122A9877
manufacturer :15635
ean:4052568022044

Product details : FESTO 15635 BARBED HOSE FITTING N-1/2-P-9-MS


Barbed hose fitting N-1/2-P-9-MS Brass version Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)73x32x24 mm
Logistic Weight44,5 g
TypeN-P
Show UNSPSC/ECL@SS
£ 14.98 excl. VAT
/ Each
£ 17.98 incl. VAT
  • Delivery usually within ( 11 ) days