Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
CENTAUR HG 25W 25MM HEAVY GAUGE CONDUIT WHITE 90 MTR
CENTAUR HG 25W 25MM HEAVY GAUGE CONDUIT WHITE 90 MTR
Round Conduit Heavy Gauge
References
centaur manufacturing:
HG25W
rubix:
229A9587
Technical specifications
Type
hg
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR HG 25W 25MM HEAVY GAUGE CONDUIT WHITE 90 MTR
Super high impact conduit
Heavy gauge
Nominal wall thickness 1.8 mm
Technical specifications
Attributes
Type
hg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2225 SEALING RING O-3/8
CAMOZZI QRC-PLUG-1/2 F THREAD 5380 1/2
LEGRIS LF3000 FITTING 3110 06 02
FESTO 132855 CARTRIDGE
LEGRIS LF3000 FITTING 3166 08 14
FESTO 8030294 PIPE SOCKET NPFC-S-2G12-F
AVENTICS R412007576
AVENTICS 1823376028
FESTO 30558 COMMON SUPPLY MANIFOLD PAL-1/8-8-B
FESTO 9692 LOCK NUT MKVM-PG-29
FESTO 132652 CARTRIDGE
FESTO 8030296 REDUCING SOCKET NPFC-R-G38-G18-F
FESTO 8030305 EXTENSION NPFC-E3-2G14-FM
FESTO 8030278 DOUBLE NIPPLE NPFC-D-2R18-M
FESTO 36160 BARBED HOSE FITTING N-3/8-P-13