FESTO 15637 BARBED HOSE FITTING N-3/4-P-13-MS
N-P Barbed fitting
See technical informationSee documentsReferences
Festo:N-3/4-P-13-MS
Rubix:122A9878
Manufacturer :15637
EAN:4052568022068

Documents
Product details : FESTO 15637 BARBED HOSE FITTING N-3/4-P-13-MS
Barbed hose fitting N-3/4-P-13-MS Brass version Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 94 g |
|---|---|
| Type | n-p |
Show UNSPSC/ECL@SS
£ 19.22 excl. VAT
/ Each
£ 23.06 incl. VAT
- Delivery usually within ( 26 ) days