FESTO 8030273 DOUBLE NIPPLE NPFC-D-G14-G38-M
NPFC double nipple
See technical informationSee documentsReferences
Festo:NPFC-D-G14-G38-M
Rubix:117A7205
Manufacturer :8030273
EAN:4052568063757

Documents
Product details : FESTO 8030273 DOUBLE NIPPLE NPFC-D-G14-G38-M
Double nipple NPFC-D-G14-G38-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 22,43 g |
|---|---|
| Type | threaded fitting npfc |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ 10 pieces
£ 12.00 incl. VAT
- Delivery usually within ( 2 ) days