FESTO 30692 COMMON SUPPLY MANIFOLD PAL-3/8-2-B


PAL P Manifold Strip

References
festo:PAL-3/8-2-B
rubix:110A7547
manufacturer :30692
ean:4052568114169
PAL-3/8-2-B Common supply manifold
brand logo
Technical specifications
TypeP Manifold Strip for Tiger 2000
See all Specifications

Product details : FESTO 30692 COMMON SUPPLY MANIFOLD PAL-3/8-2-B


Common supply manifold PAL-3/8-2-B Assembly Position=Any, Max. number of valve Positions=2, Product weight=510 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight511 g
TypeP Manifold Strip for Tiger 2000
Show UNSPSC/ECL@SS
£ 148.68 excl. VAT
/ Each
£ 178.42 incl. VAT
  • Delivery usually within ( 8 ) days