References
Festo:N-3/8-P-6
Rubix:122A9883
Manufacturer :3608
EAN:4052568018467

Documents
Product details : FESTO 3608 BARBED HOSE FITTING N-3/8-P-6
Barbed hose fitting N-3/8-P-6 With sealing ring. Nominal size=4,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | n-p |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ 10 pieces
£ 80.76 incl. VAT
- Delivery usually within ( 26 ) days