Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
FESTO 132978 CARTRIDGE
FESTO 132978 CARTRIDGE
Accessoires and parts for couplines Festo
References
festo:
QSPK10-3
rubix:
391A5811
manufacturer :
132978
ean:
4052568028862
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 132978 CARTRIDGE
Cartridge QSPK10-3 With push-in connector, straight Size=Mini, Nominal size=1,6 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
1,56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 7216 TERMINAL PLUG KSV-PK-4
CENTAUR HG 25W 25MM HEAVY GAUGE CONDUIT WHITE 90 MTR
FESTO 30695 COMMON SUPPLY MANIFOLD PAL-3/8-5-B
AVENTICS 8942051602
LEGRIS LF3000 FITTING 3110 08 00
FESTO 132948 CARTRIDGE
FESTO 11687 COVER PLATE PRSB-1/8
FESTO 10186 MANIFOLD BLOCK PRS-1/4-3
FESTO 2142 COUPLING SOCKET KD3-1/8-A
FESTO 543715 PLUG SCREW DAMD-P-M6-12-R1
FESTO 5874 COMMON SUPPLY MANIFOLD PAL-1/8-1/4-6
FESTO 160996 SEALING PLUG PRSV-1/4
FESTO 30552 COMMON SUPPLY MANIFOLD PAL-1/8-2-B
FESTO 177600 LOCK NUT MKM-PG-29
FESTO 5870 COMMON SUPPLY MANIFOLD PAL-1/8-1/4-2