FESTO 15636 BARBED HOSE FITTING N-1/2-P-13-MS


N-P Barbed fitting

References
festo:N-1/2-P-13-MS
rubix:123A4007
manufacturer :15636
ean:4052568022051

Product details : FESTO 15636 BARBED HOSE FITTING N-1/2-P-13-MS


Barbed hose fitting N-1/2-P-13-MS Brass version Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x30x30 mm
Logistic Weight44,93 g
TypeN-P
Show UNSPSC/ECL@SS
£ 14.47 excl. VAT
/ Each
£ 17.36 incl. VAT
  • Delivery usually within ( 2 ) days